Kichler Lighting Everly 13-3/4 in. 100W 1-Light Medium Base Incandescent Pendant
KK42046CS
SPECIFICATIONS
- Bulb Type
- Incandescent
- Collection
- Everly
- Color Finish
- Brushed Nickel
- Color Finish Category
- Nickel Tones
- Height
- 20-1/4 in
- Light Bulb Base Type
- Medium E-26
- Material
- Glass
- Number Of Lights
- 1
- Volts
- 120V
- Watts
- 100
- Width
- 13-3/4 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday