DESCRIPTION

Kichler Lighting Everly 13-3/4 in. 100W 1-Light Medium Pendant

KK42046

Color Finish

 

SPECIFICATIONS

Collection
Everly
Color Finish
Polished Chrome
Color Finish Category
Chromes
Glass Type
Clear
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100

Starting at
$198.1
EACH
  • QUANTITY