DESCRIPTION

Kichler Lighting Eau Claire 13 in. 150 W 1-Light Medium Lantern

KK9347OZ

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Eau Claire
Color Finish
Olde Bronze
Color Finish Category
Bronze Tones
Depth
13 in
Glass Type
Antique Clear
Height
18-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A21
Number Of Lights
1
UL Listed
Yes
Watts
150
Width
9 in

Starting at
$246.85
EACH
  • QUANTITY