DESCRIPTION

Kichler Lighting 13 in. 18W 2-Light Xenon Light Starter Kit

KK10567

Color Finish

 

SPECIFICATIONS

Bulb Style
Tubular
Bulb Type
HID
Color Finish
Brushed Bronze
Color Finish Category
Bronze Tones
Height
1 in
Length
13 in
Light Bulb Shape Code
T5
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
18
Width
5 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY