DESCRIPTION

Kichler Lighting Wellington Square™ 13 in. 2-Light Semi-Flushmount Ceiling Light

KK43406

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Wellington Square™
Color Finish
Classic Pewter
Color Finish Category
Pewter Tones
Energy Star Compliant
No
Glass Type
Satin Etched
Height
13 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Number Of Lights
2
Watts
100
Width
16-3/4 in

Starting at
Call for Pricing
  • QUANTITY