DESCRIPTION

Kichler Lighting Atwood 13W 1-Light Lantern

KK49071BSTFL

Color Finish

 

SPECIFICATIONS

Bulb Type
Fluorescent
Collection
Atwood
Color Finish
Brown Stone
Color Finish Category
Browns
Energy Star Compliant
Yes
Glass Type
Satin Etched
Green
Energy Star, Yes
Height
11 in
Light Bulb Base Type
GU24
Material
Cast Aluminum
Number Of Lights
1
UL Listed
Yes
Watts
13
Width
6 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY