DESCRIPTION

Kichler Lighting Santiago 13W 1-Light Wall Sconce

KK10438

Color Finish

 

SPECIFICATIONS

Bulb Type
Fluorescent
Collection
Santiago
Color Finish
Polished Chrome
Color Finish Category
Nickel Tones
Energy Star Compliant
Yes
Height
14-1/4 in
Number Of Lights
1
Volts
120V
Watts
13
Width
5-1/2 in

Starting at
$165.15
EACH
  • QUANTITY