DESCRIPTION

Kichler Lighting Santiago 13W 2-Light Fluorescent Sconce

KK10439

Color Finish

 

SPECIFICATIONS

Bulb Type
Fluorescent
Collection
Santiago
Color Finish
Polished Chrome
Color Finish Category
Nickel Tones
Energy Star Compliant
Yes
Height
14-1/4 in
Number Of Lights
2
Volts
120V
Watts
13
Width
11 in

Starting at
Call for Pricing
  • QUANTITY