DESCRIPTION

Kichler Lighting 13W 2-Light Flush Mount

KK10836NI

Color Finish

 

SPECIFICATIONS

Bulb Type
Fluorescent
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
13-1/2 in
Energy Star Compliant
Yes
Glass Type
Alabaster Etched
Green
Energy Star, Yes
Height
6 in
Light Bulb Base Type
GU24
Lighting Direction
Down Lighting
Lighting Style
Traditional
Number Of Lights
2
Watts
13

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$55.03
EACH
  • QUANTITY

DOCUMENTS