DESCRIPTION

Kichler Lighting Santiago 13W 3-Light Flush Mount

KK10886NI

Color Finish

 

SPECIFICATIONS

Bulb Type
Fluorescent
Collection
Santiago
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
17-1/4 in
Energy Star Compliant
Yes
Glass Type
Matte White Acrylic Diffuser
Green
Energy Star, Yes
Height
4-1/4 in
Light Bulb Base Type
4-Pin
Lighting Direction
Down Lighting
Number Of Lights
3
Volts
120V
Watts
13
Width
17-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$202.59
EACH
  • QUANTITY