13W Medium Fan Light Kit in White

You last purchased this on
 
Kichler Lighting

13W Medium Fan Light Kit in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

13W Medium Fan Light Kit in White

  • Fast #
  • Part #KK338050WH
  • Item #4135988
  • Manufacturer Part #338050WH
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Additional Finishes': Tannery Bronze Powder Coat/White/Adobe Cream/Satin Black/Satin Natural White/Weathered Copper Powder Coat/Weathered Steel Powder Coat/Antique Satin Silver/Coffee Mocha/Distressed Black/
  • Safety Rated: CSA UL Listed Wet
  • Ships Via: UPS
  • Additional Shade Information: CASED OPAL
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
10-1/4 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Cased Opal
Height:
5-1/2 in
Indoor Outdoor:
Indoor
Light Bulb Base Type:
Medium E-26
Light Bulb Style:
Coil
Light Bulb Type:
Compact Fluorescent
Material:
Steel, Glass
Number of Lights:
2
Product Type:
Fan Light Kit
UL Listed:
Yes
Volts:
120V
Watts:
13 W
Width:
10-1/4 in