DESCRIPTION

Kichler Lighting Camerena™ 14-1/2 in. 3-Light Semi-Flushmount Ceiling Light

KK43232

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Camerena™
Color Finish
Olde Bronze
Color Finish Category
Bronze Tones
Energy Star Compliant
No
Glass Type
White Scavo
Height
14-1/2 in
Light Bulb Base Type
Medium E-26
Number Of Lights
3
Watts
100
Width
18 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$116.06
EACH
  • QUANTITY