DESCRIPTION

Kichler Lighting Cameron™ 14-1/4 in. 150W 1-Light Medium Wall Mount Lantern'

KK9719PR

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Cameron™
Color Finish
Prairie Rock
Depth
9-1/4 in
Glass Type
White Etched Linen
Height
14-1/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Number Of Lights
1
UL Listed
Yes
Watts
150
Width
8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$176.16
EACH
  • QUANTITY