14 in. 100W 1-Light Flushmount Medium Ceiling Fixture in White
Ceiling Space 14 in. 100W 1-Light Flushmount Medium Ceiling Fixture in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Additional Finishes': Brushed Nickel/Olde Brick/White/Tannery Bronze/Polished Brass/Cashmere/Olde Bronze/Polished Nickel/Black/
- Safety Rated: ETL_Damp
- The simplicity of this flush mount fixture makes it an easy match for any decor
- Additional Shade Information: SATIN ETCHED CASED OPAL TWIST ON
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Ceiling Space
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 14 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Satin Etched Cased Opal
- Height:
- 4-3/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Flush Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Steel
- Number of Lights:
- 1
- Product Type:
- Fan Accessory
- Style:
- Contemporary
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 14 in