DESCRIPTION

Kichler Lighting Ceiling Space 14 in. 100W 1-Light Flushmount Medium Ceiling Fixture

KK8881

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Ceiling Space
Color Finish
White
Color Finish Category
Whites
Diameter
14 in
Energy Star Compliant
No
Glass Type
SatinEtchedCasedOpal
Height
4-3/4 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Material
Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100
Width
14 in

Starting at
$46.8
EACH
  • QUANTITY