• Cart

DESCRIPTION

Kichler Lighting Eileen™ 14 in. 100W 1-Light Mini Pendant

KK3497

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Eileen™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Energy Star Compliant
No
Height
14 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Number Of Lights
1
Watts
100
Width
4-1/2 in

Starting at
$88.05
EACH
  • QUANTITY