DESCRIPTION

  • Average life span is 40,000 hours

Kichler Lighting Ceiling Space 14 in. 22W 1-Light Flushmount LED Ceiling Fixture

KK42380

Color Finish

 

SPECIFICATIONS

Bulb Type
LED
Collection
Ceiling Space
Color Finish
Olde Bronze
Color Finish Category
Bronze Tones
Color Temperature
3000
Diameter
14 in
Energy Star Compliant
Yes
Glass Type
EtchedOpal
Green
Energy Star, Yes
Height
3-1/4 in
Installation Type
Ceiling Mount
Lighting Direction
Down Lighting
Lumens
1625
Material
Steel
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
22
Width
14 in

Starting at
Call for Pricing
  • QUANTITY