DESCRIPTION

  • 14 inch Interconnect cable
  • Product image shown in white

Kichler Lighting 14 in. Interconnect

KK10572BK

Color Finish

 

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
Length
14 in

Starting at
$12.41
EACH
  • QUANTITY