DESCRIPTION

Kichler Lighting 14 in. LED Modular Interconnect Cable

KK12342

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Height
1 in
Volts
24V
Width
1 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY