DESCRIPTION

Kichler Lighting Ansonia 15-1/2 in. 100 W 1-Light Medium Pendant

KK3348NI

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Ansonia
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Glass Type
Satin Etched
Height
15-1/2 in
Light Bulb Base Type
Medium E-26
Number Of Lights
1
Watts
100
Width
12 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$78.04
EACH
  • QUANTITY