Kichler Lighting Berra 15-1/2 in. 100W 3-Light Medium E-26 Ceiling Mount Chandelier
KK43318
Color Finish
SPECIFICATIONS
- Bulb Type
- Incandescent
- Collection
- Berra
- Color Finish
- Olde Bronze
- Color Finish Category
- Bronze Tones
- ETL Listed
- No
- Energy Star Compliant
- No
- Glass Type
- Parchment
- Height
- 15-1/2 in
- Installation Type
- Ceiling Mount
- Light Bulb Base Type
- Medium E-26
- Light Bulb Shape Code
- A19
- Material
- Steel
- Number Of Lights
- 3
- UL Listed
- No
- Volts
- 120V
- Watts
- 100
- Width
- 3-1/2 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday