DESCRIPTION

Kichler Lighting Armida 15-1/4 x 15 in. 100W 2-Light Medium Semi-Flush Mount Ceiling Fixture

KK3694

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Armida
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Glass Type
Satin Etched
Height
15-1/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Number Of Lights
2
Watts
100
Width
15 in

Starting at
$93.15
EACH
  • QUANTITY