DESCRIPTION

Kichler Lighting Tournai 150 W 1-Light Medium Incandescent

KK9356

Color Finish

 

SPECIFICATIONS

Collection
Tournai
Color Finish
Londonderry
Glass Type
Clear Seeded
Height
18 in
Light Bulb Base Type
Medium E-26
Number Of Lights
1
UL Listed
Yes
Watts
150
Width
7-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY