DESCRIPTION

Kichler Lighting Ansonia 150 W 3-Light Medium Pendant

KK3347NI

Color Finish

 

SPECIFICATIONS

Collection
Ansonia
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Glass Type
Satin Etched
Height
21 in
Light Bulb Base Type
Medium E-26
Number Of Lights
3
Watts
450
Width
16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY