DESCRIPTION

Kichler Lighting Nicholson™ 150W 1-Light Foyer Pendant

KK42882

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Nicholson™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
13 in
Glass Type
SatinEtched
Height
21-1/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Material
Steel
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
150
Width
13 in

Starting at
$198.1
EACH
  • QUANTITY