DESCRIPTION

Kichler Lighting Kirkwood 150W 1-Light Medium Base Outdoor Pendant Lantern

KK9810

Color Finish

 

SPECIFICATIONS

Bulb Style
Globe
Bulb Type
Incandescent
Collection
Kirkwood
Color Finish
Black
Color Finish Category
Blacks
Glass Type
Seeded
Height
18 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A21
Material
Glass
Number Of Lights
1
UL Listed
Yes
Watts
150
Width
8-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$198.1
EACH
  • QUANTITY