DESCRIPTION

Kichler Lighting Mount Vernon 150W 1-Light Outdoor Wall Fixture

KK9709

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Mount Vernon
Color Finish
Black
Color Finish Category
Blacks
Color Temperature
3000
Depth
10-1/4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Seeded
Height
19-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A21
Lighting Direction
Down Lighting
Lighting Style
Classic
Material
Brass
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
150
Width
9-1/2 in

Starting at
$286.15
EACH
  • QUANTITY