DESCRIPTION

Kichler Lighting McAdams™ 150W 1-Light Outdoor Wall Lantern

KK49272

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
McAdams™
Color Finish
Rubbed Bronze
Color Finish Category
Bronze Tones
Depth
11-1/2 in
Energy Star Compliant
No
Glass Type
Light Umber Etched Seeded
Height
17-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A21
Lighting Style
Classic
Number Of Lights
1
UL Listed
No
Watts
150
Width
10 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY