DESCRIPTION

Kichler Lighting Salisbury™ 150W 1-Light Outdoor Wall Lantern

KK9042

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Salisbury™
Color Finish
Black
Color Finish Category
Blacks
Depth
13-1/4 in
Energy Star Compliant
No
Glass Type
White Linen
Height
24-1/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Number Of Lights
1
UL Listed
No
Watts
150
Width
10 in

Starting at
$302.16
EACH
  • QUANTITY