DESCRIPTION

Kichler Lighting Cross Creek 150W 1-Light Outdoor Wall Lantern

KK9129

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Cross Creek
Color Finish
Aged Bronze
Color Finish Category
Bronze Tones
Depth
8-3/4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Textured Linen Seeded
Height
13-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A21
Lighting Direction
Down Lighting
Material
Cast Aluminum
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
150
Width
7-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$220.2
EACH
  • QUANTITY