DESCRIPTION

Kichler Lighting Seaside 150W 1-Light Outdoor Wall Light

KK9023

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Style
Reflector
Bulb Type
Incandescent
Collection
Seaside
Color Finish
Olde Brick
Depth
11-1/2 in
Energy Star Compliant
No
Height
14-1/4 in
Light Bulb Base Type
Medium E-26
Material
Aluminum, Stainless Steel
Number Of Lights
1
UL Listed
Yes
Watts
150
Width
10-1/4 in

Starting at
$86.05
EACH
  • QUANTITY