DESCRIPTION

Kichler Lighting Sayre 150W 3-Light Halogen Fixed Rail Light

KK42439

Color Finish

 

SPECIFICATIONS

Bulb Style
Reflector
Bulb Type
Halogen
Collection
Sayre
Color Finish
Olde Bronze
Color Finish Category
Bronze Tones
Height
9-3/4 in
Light Bulb Shape Code
MR16
Number Of Lights
3
Watts
150

Starting at
$210.11
EACH
  • QUANTITY