DESCRIPTION

Kichler Lighting 150W 3-Light Medium Base Pendant

KK42122

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Olde Bronze
Color Finish Category
Bronze Tones
Diameter
24 in
Glass Type
Satin Etched
Height
12-1/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Material
Glass
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
450

Starting at
$261.49
EACH
  • QUANTITY