DESCRIPTION

Kichler Lighting Olympia™ 150W 3-Light Medium Inverted Pendant Light

KK3278

Color Finish

 

SPECIFICATIONS

Collection
Olympia™
Color Finish
Antique Pewter
Color Finish Category
Pewter Tones
Glass Type
Satin Etched White
Height
21 in
Light Bulb Base Type
Medium E-26
Number Of Lights
3
Watts
150
Width
24 in

Starting at
Call for Pricing
  • QUANTITY