DESCRIPTION

Kichler Lighting Pratt Street 150W 4-Light Inverted Pendant

KK2754

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Pratt Street
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
26 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Satin Etched White
Height
24 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Classic
Material
Steel
Number Of Lights
4
UL Listed
No
Volts
120V
Watts
150
Width
26 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS