DESCRIPTION

  • Base backplate: 5" W x 5" L

Kichler Lighting Signature 15W Cast Aluminum Wall Mount LED Lantern

KK1125130

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
LED
CEC Compliant
For Sale in CA
Collection
Signature
Color Finish
Textured Architectural Bronze
Color Finish Category
Bronze Tones
Color Temperature
3000
Depth
6-1/2 in
ETL Listed
Yes
Energy Star Compliant
No
Height
12 in
Installation Type
Wall Mount
Lumens
700
Material
Cast Aluminum
Number Of Lights
1
UL Listed
Yes
Volts
120/277V
Watts
15
Width
5 in

Starting at
$152.08
EACH
  • QUANTITY