DESCRIPTION

Kichler Lighting 16-1/2 in. LED Tape

KK116L27

Color Finish

 

SPECIFICATIONS

Bulb Type
LED
Color Finish
Black
Color Finish Category
Blacks
Length
16-1/2 in
Width
1/2 in

Starting at
$144.08
EACH
  • QUANTITY