DESCRIPTION

Kichler Lighting Pavilion 16-1/4 in. 32W 4-Light Flushmount Ceiling Fixture

KK10802

Color Finish

 

SPECIFICATIONS

Bulb Type
Fluorescent
Collection
Pavilion
Color Finish
Silver
Color Finish Category
Silver Tones
Diameter
16-1/4 in
Energy Star Compliant
No
Height
5 in
Installation Type
Ceiling Mount
Length
52-1/4 in
Light Bulb Shape Code
T8
Lighting Direction
Down Lighting
Material
Steel
Number Of Lights
4
UL Listed
No
Volts
120V
Watts
32
Width
16-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS