DESCRIPTION

Kichler Lighting 17-1/2 in. 100W 3-Light Convertible Semi-Flushmount Ceiling Light

KK42245

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Olde Bronze
Color Finish Category
Bronze Tones
Diameter
17-1/2 in
Energy Star Compliant
No
Glass Type
Satin Etched White
Height
9-1/4 in
Installation Type
Ceiling Mount
Length
9-1/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Material
Steel
Number Of Lights
3
UL Listed
No
Volts
120V
Watts
100
Width
17-1/2 in

Starting at
$262.04
EACH
  • QUANTITY