DESCRIPTION

Kichler Lighting Langford™ 17-1/4 in. 100 W 3-Light Medium Chandelier

KK1781

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Langford™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Glass Type
Satin Etched White
Height
17-1/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Number Of Lights
3
Watts
300
Width
22 in

Starting at
$190.1
EACH
  • QUANTITY