DESCRIPTION

Kichler Lighting Atwood 17-3/4 in. 150W 1-Light Medium Lantern

KK49073BST

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Atwood
Color Finish
Brown Stone
Color Finish Category
Browns
Glass Type
Light Umber Seedy
Height
17-3/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A21
Material
Cast Aluminum
Number Of Lights
1
UL Listed
Yes
Watts
150
Width
10 in

Starting at
$210.11
EACH
  • QUANTITY