DESCRIPTION

Kichler Lighting Parker Point™ 17-3/4 in. 3-Light Semi-Flushmount Ceiling Light

KK42630

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Parker Point™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Energy Star Compliant
No
Glass Type
Organza Fabric
Height
17-3/4 in
Light Bulb Base Type
Candelabra E-12
Number Of Lights
3
Watts
60
Width
17 in

Starting at
$398.2
EACH
  • QUANTITY