DESCRIPTION

Kichler Lighting Silver Coral 18-1/4 in. 100W 3-Light Medium Incandescent Ceiling Light

KK43346

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Silver Coral
Color Finish
Classic Pewter
Color Finish Category
Pewter Tones
Diameter
18-1/4 in
Energy Star Compliant
No
Glass Type
Etched
Height
11-1/4 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Contemporary/Soft
Material
Steel
Number Of Lights
3
UL Listed
No
Volts
120V
Watts
100
Width
18-1/4 in

Starting at
$460.23
EACH
  • QUANTITY