DESCRIPTION

Kichler Lighting Wilton™ 18 in. 100 W 1-Light Medium Pendant

KK3489CZ

Color Finish

 

SPECIFICATIONS

Collection
Wilton™
Color Finish
Carre Bronze
Color Finish Category
Bronze Tones
Glass Type
Antique Barley Glass
Height
18 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Number Of Lights
1
Watts
100
Width
6-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY