DESCRIPTION

Kichler Lighting Jolie 18 in. 100W 3-Light Medium Incandescent Ceiling Light

KK43637

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Jolie
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
18 in
Energy Star Compliant
No
Glass Type
SatinEtched
Height
18 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Material
Steel
Number Of Lights
3
UL Listed
No
Volts
120V
Watts
100
Width
18 in

Starting at
$116.06
EACH
  • QUANTITY