DESCRIPTION

  • Requires five 100W A19 lamps

Kichler Lighting Armida 18 in. 100W 5-Light Medium Chandelier

KK43074

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Armida
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Glass Type
Satin Etched White
Height
18 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Number Of Lights
5
Watts
100
Width
25-1/4 in

Starting at
$218.11
EACH
  • QUANTITY