DESCRIPTION

Kichler Lighting 18 in. 2700K Under-Cabinet LED Light

KK1231527

Color Finish

 

SPECIFICATIONS

Bulb Type
LED
Color Finish
Bronze
Color Finish Category
Bronze Tones
Color Temperature
2700
Height
1/2 in
Length
18 in
UL Listed
No
Volts
24V
Width
2-1/2 in

Starting at
$87.05
EACH
  • QUANTITY