DESCRIPTION

Kichler Lighting Portsmouth 18 in. 60 W 5-Light Chandelier

KK2033

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Portsmouth
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Height
18 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Number Of Lights
5
Watts
300
Width
21-1/4 in

Starting at
Call for Pricing
  • QUANTITY