DESCRIPTION

Kichler Lighting Jules 18 in. 60W 3-Light Chandelier

KK43120

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Jules
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
18 in
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up Lighting
Number Of Lights
3
Watts
180
Width
17 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY