DESCRIPTION

Kichler Lighting Franceasi 18 in. Height 100 W 1-Light Medium Lantern

KK49227

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Franceasi
Color Finish
Olde Bronze
Color Finish Category
Bronze Tones
Glass Type
Light Umber Seedy
Height
18 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Number Of Lights
1
Watts
100
Width
7 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY